Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY204-IP69K/FVSL613 FLANGEANGED BLOCK BEARING
- Mfr # SUCSFLY204-IP69K/FVSL613
- Zoro # G624368385
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Width
33.3 mm
Bore Diameter
20 mm
Shaft Locking Type
Set Screw
Overall Length
113 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY204-IP69K/FVSL613
- Zoro #
- G624368385
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
Dimensions
- Overall Width
- 33.3 mm
- Bore Diameter
- 20 mm
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Height
- 60 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.