Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY205-16/FVSL613 FLANGEANGE BLOCK BEARING
- Mfr # SUCSFLY205-16/FVSL613
- Zoro # G224410095
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Width
1.406 in
Mount Hole Center-to-Center Length
3.89 in
Overall Length
4.89 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY205-16/FVSL613
- Zoro #
- G224410095
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
Dimensions
- Overall Width
- 1.406 in
- Mount Hole Center-to-Center Length
- 3.89 in
- Overall Length
- 4.89 in
- Overall Height
- 2.66 in
- Bore Diameter
- 1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.