Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY206-20/FVSL613 FLANGEANGE BLOCK BEARING
- Mfr # SUCSFLY206-20/FVSL613
- Zoro # G624369375
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Overall Height
3.15 in
Housing Material
Stainless Steel
Overall Width
1.583 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY206-20/FVSL613
- Zoro #
- G624369375
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Height
- 3.15 in
- Overall Width
- 1.583 in
- Mount Hole Center-to-Center Length
- 4.606 in
- Overall Length
- 5.827 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.