Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY207-23-IP69K/FVSL613 FLANGENG BLOCK BEARING
- Mfr # SUCSFLY207-23-IP69K/FVSL613
- Zoro # G624426498
product price:Â
$
874.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-7/16 in
Mount Hole Center-to-Center Length
5.118 in
Overall Length
6.339 in
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY207-23-IP69K/FVSL613
- Zoro #
- G624426498
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 5.118 in
- Overall Length
- 6.339 in
- Overall Width
- 1.748 in
- Overall Height
- 3.346 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.