Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY207-23/FVSL525 FLANGEANGED BLOCK BEARING
- Mfr # SUCSFLY207-23/FVSL525
- Zoro # G124383956
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.339 in
Shaft Locking Type
Set Screw
Overall Height
3.346 in
System of Measurement
Inch
Bore Diameter
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY207-23/FVSL525
- Zoro #
- G124383956
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
Dimensions
- Overall Length
- 6.339 in
- Overall Height
- 3.346 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1.748 in
- Mount Hole Center-to-Center Length
- 5.118 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.