Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY208-24-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFLY208-24-IP69K/F
- Zoro # G724401173
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.701 in
Bore Diameter
1-1/2 in
Overall Width
2.016 in
Mount Hole Center-to-Center Length
5.669 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY208-24-IP69K/F
- Zoro #
- G724401173
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3.701 in
- Bore Diameter
- 1-1/2 in
- Overall Width
- 2.016 in
- Mount Hole Center-to-Center Length
- 5.669 in
- Overall Length
- 6.89 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.