Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY208-24/F FLANGEANGED BEARING
- Mfr # SUCSFLY208-24/F
- Zoro # G724416849
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Width
2.016 in
Bore Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY208-24/F
- Zoro #
- G724416849
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
Dimensions
- Overall Width
- 2.016 in
- Bore Diameter
- 1-1/2 in
- Overall Height
- 3.701 in
- Overall Length
- 6.89 in
- Mount Hole Center-to-Center Length
- 5.669 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.