Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAKE-UP BALL BEARING UNIT

  • Mfr # UKT206

  • Zoro # G215563588


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Steel
Included Bearing
UK206
Slot Width
12 mm
System of Measurement
Metric
Lubrication Openings
Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKT206
Zoro #
G215563588
UPC #
-
Country of Origin
Canada

Dimensions

Slot Width
12 mm
Overall Height
102 mm
Overall Width
38 mm
Inner Ring Width
38 mm
Rod Hole Diameter
16 mm
Bore Diameter
25 mm
Overall Length
113 mm

Details

Item
Take-Up Bearing
Bearing Insert Material
Steel
Included Bearing
UK206
System of Measurement
Metric
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Closure
Double Sealed
Features
Purchase the Adapter Sleeve Separately
Bearing Material Grade
52100
Maximum Temperature
100 Degrees C
Housing Material
Cast Iron
Rolling Element Rows
1
Dynamic Load Capacity
4,384 lbf
Bearing Insert Type
Radial Ball
Self Lubricating Bearing
No
Minimum Temperature
-20 Degrees C
Static Radial Load Capacity
2,540 lbf
Shaft Locking Type
Adapter Sleeve
Slot Spacing
89 mm

Description

Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UK206, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Overall Height 102 mm, Overall Length 113 mm, Overall Width 38 mm, Rod Hole Diameter 16 mm, Rolling Element Rows 1, Self Lubricating Bearing No, Shaft Locking Type Adapter Sleeve, Slot Spacing 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.