Zoro Homepage

TAKE-UP BALL BEARING UNIT

  • Mfr # YTU 1 3/16 SGT

  • Zoro # G915563413


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
2,500 lbf
Inner Ring Width
1.539 in
Slot Spacing
3.5 in
Features
Factory-Prelubricated, Incorporates Self-Aligning, B-Type Extra Wide-Inner-Ring Ball Bearings with Set Screw Lock, Incorporates Shaft Guarding Technology, Reduces Replacement Time, Provides Shaft Protection and Prolongs the Life of the Shaft
Seal Type
Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTU 1 3/16 SGT
Zoro #
G915563413
UPC #
-
Country of Origin
United States

Dimensions

Inner Ring Width
1.539 in
Bore Diameter Tolerance
-0.0005 in
Rod Hole Diameter
0.875 in
Overall Height
4.126 in
Overall Length
4.469 in
Overall Width
1.921 in
Bore Diameter
1 3/16 in
Slot Width
0.531 in

Details

Item
Take-Up Bearing
Static Radial Load Capacity
2,500 lbf
Slot Spacing
3.5 in
Features
Factory-Prelubricated, Incorporates Self-Aligning, B-Type Extra Wide-Inner-Ring Ball Bearings with Set Screw Lock, Incorporates Shaft Guarding Technology, Reduces Replacement Time, Provides Shaft Protection and Prolongs the Life of the Shaft
Seal Type
Shroud
System of Measurement
Inch
Compatible Frame
TU3 Frame
Bearing Insert Material
Steel
Maximum Temperature
212 Degrees F
Rolling Element Rows
1
Self Lubricating Bearing
No
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Bearing Material Grade
52100
Closure
Double Sealed
Included Bearing
GY1103KRRB SGT
Lubrication Openings
Grease Fitting
Application
Conveyors
Dynamic Load Capacity
4,800 lbf
Shaft Locking Type
Set Screw
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed

Description

Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Closure Double Sealed, Compatible Frame TU3 Frame, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1103KRRB SGT, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 4.126 in, Overall Length 4.469 in, Overall Width 1.921 in, Rod Hole Diameter 0.875 in, Rolling Element Rows 1, Seal Type Shroud, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.