Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAKE-UP BALL BEARING UNIT

  • Mfr # YTU 1 7/16 SGT

  • Zoro # G515551124


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Application
Conveyors
System of Measurement
Inch
Rod Hole Diameter
0.875 in
Overall Width
1.984 in
Bearing Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTU 1 7/16 SGT
Zoro #
G515551124
UPC #
-
Country of Origin
United States

Dimensions

Rod Hole Diameter
0.875 in
Overall Width
1.984 in
Overall Height
4.126 in
Inner Ring Width
1.788 in
Bore Diameter
1 7/16 in
Bore Diameter Tolerance
-0.0005 in
Overall Length
4.874 in
Slot Width
0.531 in

Details

Item
Take-Up Bearing
Application
Conveyors
System of Measurement
Inch
Bearing Insert Material
Steel
Rolling Element Rows
1
Seal Type
Shroud
Dynamic Load Capacity
6,400 lbf
Expansion Type
Fixed
Features
Factory-Prelubricated, Incorporates Self-Aligning, B-Type Extra Wide-Inner-Ring Ball Bearings with Set Screw Lock, Incorporates Shaft Guarding Technology, Reduces Replacement Time, Provides Shaft Protection and Prolongs the Life of the Shaft
Bearing Material Grade
52100
Static Radial Load Capacity
3,400 lbf
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Maximum Temperature
212 Degrees F
Included Bearing
GY1107KRRB SGT
Lubrication Openings
Grease Fitting
Compatible Frame
TU3 Frame
Shaft Locking Type
Set Screw
Slot Spacing
3.5 in
Self Lubricating Bearing
No

Description

Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Closure Double Sealed, Compatible Frame TU3 Frame, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1107KRRB SGT, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 4.126 in, Overall Length 4.874 in, Overall Width 1.984 in, Rod Hole Diameter 0.875 in, Rolling Element Rows 1, Seal Type Shroud, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.