Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAKE-UP BALL BEARING UNIT

  • Mfr # YTU1 SGT

  • Zoro # G515551117


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
-0.0005 in
Overall Height
3.626 in
Bearing Insert Material
Steel
Dynamic Load Capacity
3,550 lbf
Lubrication Openings
Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTU1 SGT
Zoro #
G515551117
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
-0.0005 in
Overall Height
3.626 in
Overall Width
1.689 in
Slot Width
0.531 in
Inner Ring Width
1.372 in
Rod Hole Diameter
0.75 in
Bore Diameter
1 in
Overall Length
4.031 in

Details

Item
Take-Up Bearing
Bearing Insert Material
Steel
Dynamic Load Capacity
3,550 lbf
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Seal Type
Shroud
Rolling Element Rows
1
Bearing Material Grade
52100
Static Radial Load Capacity
1,730 lbf
Maximum Temperature
212 Degrees F
Included Bearing
GY1100KRRB SGT
Expansion Type
Fixed
Closure
Double Sealed
Compatible Frame
TU1 Frame
System of Measurement
Inch
Housing Material
Cast Iron
Features
Factory-Prelubricated, Incorporates Self-Aligning, B-Type Extra Wide-Inner-Ring Ball Bearings with Set Screw Lock, Incorporates Shaft Guarding Technology, Reduces Replacement Time, Provides Shaft Protection and Prolongs the Life of the Shaft
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Application
Conveyors
Self Lubricating Bearing
No
Slot Spacing
3 in

Description

Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame TU1 Frame, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1100KRRB SGT, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 3.626 in, Overall Length 4.031 in, Overall Width 1.689 in, Rod Hole Diameter 0.75 in, Rolling Element Rows 1, Seal Type Shroud, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.