Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-Up Bearing

  • Mfr # UCT312-39

  • Zoro # G315563563


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Rolling Element Rows
1
Slot Width
0.859 in
Maximum Temperature
212 Degrees F
Lubrication Openings
Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT312-39
Zoro #
G315563563
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
7 in
Slot Width
0.859 in
Bore Diameter
2 7/16 in
Overall Width
2.795 in
Bore Diameter Tolerance
-0.0005 in
Overall Length
8.656 in
Inner Ring Width
2.795 in
Rod Hole Diameter
2.781 in

Details

Item
Take-Up Bearing
Rolling Element Rows
1
Maximum Temperature
212 Degrees F
Lubrication Openings
Grease Fitting
Application
Conveyors
Static Radial Load Capacity
11,735 lbf
Expansion Type
Fixed
Self Lubricating Bearing
No
Slot Spacing
6.299 in
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Closure
Double Sealed
Included Bearing
UC312-39
Bearing Material Grade
52100
Dynamic Load Capacity
18,412 lbf
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Steel
System of Measurement
Inch

Description

Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC312-39, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 7 in, Overall Length 8.656 in, Overall Width 2.795 in, Rod Hole Diameter 2.781 in, Rolling Element Rows 1, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.