Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing 4-8 Od, Trb Metric Assembly 4-8 Od

  • Mfr # 30316

  • Zoro # G811315604


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
170 mm
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 248°F
Material
Steel
Bore (mm)
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
30316
Zoro #
G811315604
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
170 mm

Details

Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 248°F
Material
Steel
Bore (mm)
80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.