
Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD
Mfr # 594
Zoro # G510415599
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
7-1/2 in
Dynamic Load Capacity (Lb.)
12,870 lb
Static Load Capacity (Lb.)
9702 lb
Temp. Range (F)
-20 to 248°F
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
594
Zoro #
G510415599
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
7-1/2 in
Details
Dynamic Load Capacity (Lb.)
12,870 lb
Static Load Capacity (Lb.)
9702 lb
Temp. Range (F)
-20 to 248°F
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.