
Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD
Mfr # 29675
Zoro # G110416361
product price: $59.29
/eaKey Features
Outside Dia. (In.)
5-1/2 in
Cone Width
1.0000 in
Bearing Width (In.)
1 in
For Use With
Imperial
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
29675
Zoro #
G110416361
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
5-1/2 in
Cone Width
1.0000 in
Bearing Width (In.)
1 in
Details
For Use With
Imperial
Cage Material
Steel
Temp. Range (F)
-20 to 248°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.