Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED ROLLER BEARING ASSEMBLY

  • Mfr # 30307

  • Zoro # G602038750


product price: $59.29
/ea

Key Features

Material
Steel
Bore Dia.
35 mm
Exterior Dia.
80 mm
Width
22.75 mm
Operating Temperature Range
-20 to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30307
Zoro #
G602038750
UPC #
53893430805
Country of Origin
Unknown

Dimensions

Bore Dia.
35 mm
Exterior Dia.
80 mm
Width
22.75 mm
Bearing Width
22.750 mm
Cup Frontface Backing Diameter
75.90 mm
Cone Frontface Backing Diameter
43.5 mm
Cone Width
21.000 mm
Cup Width
18.000 mm
Cup Outer Diameter
80 mm

Details

Material
Steel
Operating Temperature Range
-20 to 248°F
Lubrication
Light Oil Preservative
Cage Material
Stamped Steel
Design Unit
Metric
Cage-Cone Frontface Clearance
4.3 mm
Static Radial Rating
86100 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.