Zoro Homepage

Tapered Roller Bearing Assembly, 32011X

  • Mfr # 32011X

  • Zoro # G4936658


product price: $46.59
/ea

Key Features

Temp. Range (F)
-20 to 248°F
Material
Steel
Exterior Dia.
90mm
Bore Dia.
55mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32011X
Zoro #
G4936658
UPC #
53893430850
Country of Origin
Unknown

Dimensions

Exterior Dia.
90mm
Bore Dia.
55mm
Width
23mm

Details

Temp. Range (F)
-20 to 248°F
Material
Steel
Lubrication
Light Oil Preservative

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.