Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED ROLLER BEARING ASSEMBLY

  • Mfr # 33206

  • Zoro # G402038646


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Temp. Range (F)
-20 to 248°F
Bore Dia.
30mm
Exterior Dia.
62mm
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33206
Zoro #
G402038646
UPC #
20100000000000
Country of Origin
Unknown

Dimensions

Bore Dia.
30mm
Exterior Dia.
62mm
Width
25mm

Details

Material
Steel
Temp. Range (F)
-20 to 248°F
Lubrication
Light Oil Preservative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.