Zoro Homepage

Tapered Roller Bearing Cone, 1380H

  • Mfr # 1380H

  • Zoro # G4937391


product price: $31.29
/ea

Key Features

Cone Frontface Backing Diameter
1.14 in
Static Radial Rating
10900 lbf
Cone Width
0.7940 in
Design Unit
Imperial
Cage-Cone Frontface Clearance
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1380H
Zoro #
G4937391
UPC #
53893458816
Country of Origin
Unknown

Dimensions

Cone Frontface Backing Diameter
1.14 in
Cone Width
0.7940 in

Details

Static Radial Rating
10900 lbf
Design Unit
Imperial
Cage-Cone Frontface Clearance
0.07 in
Cone Bore
7/8 in
Cage Type
Stamped Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.