Zoro Homepage

TAPERED ROLLER BEARING CONE

  • Mfr # 2474

  • Zoro # G002038534


product price: $30.79
/ea

Key Features

Temp. Range (F)
-20 to 248°F
Material
Steel
Bore Dia.
1-1/8 in
Exterior Dia.
2-1/4 in
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2474
Zoro #
G002038534
UPC #
20100000000000
Country of Origin
Unknown

Dimensions

Bore Dia.
1-1/8 in
Exterior Dia.
2-1/4 in
Width
7/8 in

Details

Temp. Range (F)
-20 to 248°F
Material
Steel
Cage Material
Steel
Static Load Capacity
15000 lb
Lubrication
Light Oil Preservative
Dynamic Load Capacity
14000 lb

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.