Zoro Homepage

TAPERED ROLLER BEARING CONE

  • Mfr # 2475

  • Zoro # G502038539


product price: $64.15
/ea

Key Features

Temp. Range (F)
-20 to 248°F
Exterior Dia.
2-1/4 in
Width
7/8 in
Static Load Capacity
15000 lb
Dynamic Load Capacity
14000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475
Zoro #
G502038539
UPC #
20100000000000
Country of Origin
Unknown

Dimensions

Exterior Dia.
2-1/4 in
Width
7/8 in

Details

Temp. Range (F)
-20 to 248°F
Static Load Capacity
15000 lb
Dynamic Load Capacity
14000 lb
Cage Material
Steel

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.