Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED ROLLER BEARING CONE

  • Mfr # 31597

  • Zoro # G202038723


product price: $25.39
/ea

Key Features

Temp. Range (F)
-20 to 248°F
Outside Diameter
2-7/8 in
Cage Material
Steel
Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31597
Zoro #
G202038723
UPC #
53893249452
Country of Origin
Unknown

Dimensions

Outside Diameter
2-7/8 in
Width
1-1/8 in

Details

Temp. Range (F)
-20 to 248°F
Cage Material
Steel

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.