
TAPERED ROLLER BEARING CONE
Mfr # 3196
Zoro # G002038671
product price: $59.59
/eaKey Features
Cone Width
1.1810 in
Cage-Cone Frontface Clearance
0.06 in
Cone Bore
1 5/16 in
Static Radial Rating
22800 lbf
Cage Type
Stamped Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3196
Zoro #
G002038671
UPC #
53893124742
Country of Origin
Unknown
Dimensions
Cone Width
1.1810 in
Cone Frontface Backing Diameter
1.59 in
Details
Cage-Cone Frontface Clearance
0.06 in
Cone Bore
1 5/16 in
Static Radial Rating
22800 lbf
Cage Type
Stamped Steel
Design Unit
Imperial
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.