
TAPERED ROLLER BEARING CONE
Mfr # 3586
Zoro # G102038816
product price: $52.15
/eaKey Features
Cone Frontface Backing Diameter
2.05 in
Cone Bore
1.7810 in
Cage-Cone Frontface Clearance
0.05 in
Cage Type
Stamped Steel
Design Unit
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3586
Zoro #
G102038816
UPC #
53893129358
Country of Origin
Unknown
Dimensions
Cone Frontface Backing Diameter
2.05 in
Cone Width
1.2160 in
Details
Cone Bore
1.7810 in
Cage-Cone Frontface Clearance
0.05 in
Cage Type
Stamped Steel
Design Unit
Imperial
Static Radial Rating
30100 lbf
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.