Zoro Homepage

Tapered Roller Bearing Cone, 3992

  • Mfr # 3992

  • Zoro # G4934847


product price: $113.90
/ea
Free Shipping & Returns

Key Features

Cone Bore
2.6250 in
Cone Width
1.1505 in
Cage-Cone Frontface Clearance
0.08 in
Static Radial Rating
43000 lbf
Design Unit
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3992
Zoro #
G4934847
UPC #
53893814216
Country of Origin
Unknown

Dimensions

Cone Width
1.1505 in
Cone Frontface Backing Diameter
2.95 in

Details

Cone Bore
2.6250 in
Cage-Cone Frontface Clearance
0.08 in
Static Radial Rating
43000 lbf
Design Unit
Imperial
Cage Type
Stamped Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.