Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 72212C

  • Mfr # 72212C

  • Zoro # G4931959


product price: $94.09
/ea
Free Shipping & Returns

Key Features

Cage Type
Stamped Steel
Design Unit
Imperial
Cage-Cone Frontface Clearance
0.2 in
Cone Width
1.2910 in
Cone Bore
2.1250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72212C
Zoro #
G4931959
UPC #
53893387147
Country of Origin
Unknown

Dimensions

Cone Width
1.2910 in
Cone Frontface Backing Diameter
2.64 in

Details

Cage Type
Stamped Steel
Design Unit
Imperial
Cage-Cone Frontface Clearance
0.2 in
Cone Bore
2.1250 in
Static Radial Rating
46800 lbf

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.