
TAPERED ROLLER BEARING CONE
Mfr # 749
Zoro # G602039306
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Exterior Dia.
6.695 in
Width
1.8375 in
Features
Operating Temperature Range
-20 to 248°F
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
749
Zoro #
G602039306
UPC #
53893082288
Country of Origin
Unknown
Dimensions
Exterior Dia.
6.695 in
Width
1.8375 in
Details
Features
Operating Temperature Range
-20 to 248°F
Cage Material
Steel
Dynamic Load Capacity
18,810 lb
Static Load Capacity
103,180 lb
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.