Zoro Homepage

Tapered Roller Bearing Cone, Hh506348

  • Mfr # HH506348

  • Zoro # G4950737


product price: $182.64
/ea
Free Shipping & Returns

Key Features

Cage Type
Stamped Steel
Cage-Cone Frontface Clearance
0.16 in
Static Radial Rating
65100 lbf
Cone Frontface Backing Diameter
2.4 in
Cone Bore
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH506348
Zoro #
G4950737
UPC #
53893625997
Country of Origin
Unknown

Dimensions

Cone Frontface Backing Diameter
2.4 in
Cone Width
1.75 in

Details

Cage Type
Stamped Steel
Cage-Cone Frontface Clearance
0.16 in
Static Radial Rating
65100 lbf
Cone Bore
1 15/16 in
Design Unit
Imperial

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.