Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, Jm822049

  • Mfr # JM822049

  • Zoro # G4949361


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-20 to 248°F
Cage Material
Steel
Width
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM822049
Zoro #
G4949361
UPC #
53893698250
Country of Origin
Unknown

Dimensions

Width
35mm

Details

Temp. Range (F)
-20 to 248°F
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.