Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, Lm300849

  • Mfr # LM300849

  • Zoro # G4938216


product price: $23.25
/ea

Key Features

Width
0.708 in
Cage Material
Steel
Operating Temperature Range
-20 to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM300849
Zoro #
G4938216
UPC #
53893591643
Country of Origin
Unknown

Dimensions

Width
0.708 in

Details

Cage Material
Steel
Operating Temperature Range
-20 to 248°F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.