Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, Lm48548A

  • Mfr # LM48548A

  • Zoro # G4944708


product price: $60.39
/ea

Key Features

Cage Type
Stamped Steel
Design Unit
Imperial
Cage-Cone Frontface Clearance
0.08 in
Static Radial Rating
14200 lbf
Cone Frontface Backing Diameter
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM48548A
Zoro #
G4944708
UPC #
53893314006
Country of Origin
Unknown

Dimensions

Cone Frontface Backing Diameter
1.65 in
Cone Width
0.7200 in

Details

Cage Type
Stamped Steel
Design Unit
Imperial
Cage-Cone Frontface Clearance
0.08 in
Static Radial Rating
14200 lbf
Cone Bore
1 3/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.