Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED ROLLER BEARING CONE

  • Mfr # LM806349C

  • Zoro # G402039230


product price: $190.95
/ea
Free Shipping & Returns

Key Features

Cage-Cone Frontface Clearance
0.09 in
Cone Frontface Backing Diameter
2.36 in
Cage Type
Stamped Steel
Design Unit
Imperial
Static Radial Rating
22000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM806349C
Zoro #
G402039230
UPC #
53893692760
Country of Origin
Unknown

Dimensions

Cone Frontface Backing Diameter
2.36 in
Cone Width
0.7970 in

Details

Cage-Cone Frontface Clearance
0.09 in
Cage Type
Stamped Steel
Design Unit
Imperial
Static Radial Rating
22000 lbf
Cone Bore
2.1250 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.