
TAPERED ROLLER BEARING CONE
Mfr # M802048CP
Zoro # G002039210
product price: $31.15
/eaKey Features
Cage Type
Stamped Steel
Cage-Cone Frontface Clearance
0.1 in
Cone Width
1.0100 in
Cone Frontface Backing Diameter
1.99 in
Design Unit
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M802048CP
Zoro #
G002039210
UPC #
53893797748
Country of Origin
Unknown
Dimensions
Cone Width
1.0100 in
Cone Frontface Backing Diameter
1.99 in
Details
Cage Type
Stamped Steel
Cage-Cone Frontface Clearance
0.1 in
Design Unit
Imperial
Cone Bore
1 5/8 in
Static Radial Rating
25300 lbf
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.