
Tapered Roller Bearing Cone, M903345
Mfr # M903345
Zoro # G4949991
product price: $111.44
/ea
Free Shipping & Returns
Key Features
Cage-Cone Frontface Clearance
0.17 in
Design Unit
Imperial
Cone Width
0.9375 in
Cone Frontface Backing Diameter
2.13 in
Cage Type
Stamped Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M903345
Zoro #
G4949991
UPC #
53893704845
Country of Origin
Unknown
Dimensions
Cone Width
0.9375 in
Cone Frontface Backing Diameter
2.13 in
Details
Cage-Cone Frontface Clearance
0.17 in
Design Unit
Imperial
Cage Type
Stamped Steel
Cone Bore
1 5/8 in
Static Radial Rating
20800 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.