Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup, 16282

  • Mfr # 16282

  • Zoro # G4948320


product price: $56.28
/ea

Key Features

Cup Outer Diameter
2.8346 in
Design Unit
Imperial
Cup Width
0.5605 in
Cup Frontface Backing Diameter
2.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16282
Zoro #
G4948320
UPC #
53893191133
Country of Origin
Unknown

Dimensions

Cup Outer Diameter
2.8346 in
Cup Width
0.5605 in
Cup Frontface Backing Diameter
2.68 in

Details

Design Unit
Imperial

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.