
Tapered Roller Bearing Cup, 1729
Mfr # 1729
Zoro # G4944157
product price: $17.35
/eaKey Features
Cup Width
0.625 in
Cup Outer Diameter
2.2400 in
Cup Frontface Backing Diameter
2.05 in
Design Unit
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1729
Zoro #
G4944157
UPC #
53893104614
Country of Origin
Unknown
Dimensions
Cup Width
0.625 in
Cup Outer Diameter
2.2400 in
Cup Frontface Backing Diameter
2.05 in
Details
Design Unit
Imperial
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.