Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup, 28314Xd

  • Mfr # 28314XD

  • Zoro # G4942230


product price: $158.53
/ea
Free Shipping & Returns

Key Features

Cup Frontface Backing Diameter
2.91 in
Design Unit
Imperial
Double Cup Width
1.375 in
Cup Outer Diameter
3.1510 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28314XD
Zoro #
G4942230
UPC #
53893230771
Country of Origin
Unknown

Dimensions

Cup Frontface Backing Diameter
2.91 in
Double Cup Width
1.375 in
Cup Outer Diameter
3.1510 in

Details

Design Unit
Imperial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.