Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup, 28919

  • Mfr # 28919

  • Zoro # G4944349


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Cup Outer Diameter
3.9362 in
Cup Frontface Backing Diameter
3.82 in
Design Unit
Imperial
Cup Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28919
Zoro #
G4944349
UPC #
53893233543
Country of Origin
Unknown

Dimensions

Cup Outer Diameter
3.9362 in
Cup Frontface Backing Diameter
3.82 in
Cup Width
0.75 in

Details

Design Unit
Imperial

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.