Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED ROLLER BEARING CUP

  • Mfr # 9194

  • Zoro # G402079151


product price: $13.59
/ea

Key Features

Material
Steel
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 248°F
Exterior Dia.
1.938 in
Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9194
Zoro #
G402079151
UPC #
53893169804
Country of Origin
Unknown

Dimensions

Exterior Dia.
1.938 in
Width
11/16 in

Details

Material
Steel
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 248°F

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.