
Tapered Roller Bearing Cup, H414210
Mfr # H414210
Zoro # G4949580
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
1-1/4 in
Lubrication
Light Oil Preservative
Cup Frontface Backing Diameter
5.12 in
Design Unit
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H414210
Zoro #
G4949580
UPC #
53893609157
Country of Origin
Unknown
Dimensions
Width
1-1/4 in
Cup Frontface Backing Diameter
5.12 in
Cup Width
1.25 in
Cup Outer Diameter
5.3750 in
Details
Material
Steel
Lubrication
Light Oil Preservative
Design Unit
Imperial
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.