
Teflon Seal And Gasket Kit, 5274
Mfr # 5274
Zoro # G9566972
product price: $35.75
/eaKey Features
Material
PTFE
Diameter
4.54 in
Overall Width
0.492 in
Shaft Size
3.74 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5274
Zoro #
G9566972
UPC #
1005389344411
Country of Origin
Unknown
Dimensions
Diameter
4.54 in
Overall Width
0.492 in
Shaft Size
3.74 in
Details
Material
PTFE
Inch/Metric
Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.