
Thrust Ball and Roller Bearings, TRB Thrust Machine Race < 21 OD
Mfr # T711
Zoro # G810431121
product price: $17,589.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
14-1/2 in
Dynamic Load Capacity (Lb.)
542,000 lb
Static Load Capacity (Lb.)
1,048,000 lb
Temp. Range (F)
-20 to 248°F
Cage Material
Machined Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
T711
Zoro #
G810431121
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
14-1/2 in
Details
Dynamic Load Capacity (Lb.)
542,000 lb
Static Load Capacity (Lb.)
1,048,000 lb
Temp. Range (F)
-20 to 248°F
Cage Material
Machined Brass
Lubrication
Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.