
Thrust Needle Roller And Cage Assembly, Nta2233
Mfr # NTA2233
Zoro # G900419329
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Outside Dia. (In.)
2.062 in
Height (In.)
0.0781 in
Temp. Range (F)
-25 to 225°F
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTA2233
Zoro #
G900419329
UPC #
20087796002603
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
2.062 in
Height (In.)
0.0781 in
Details
Temp. Range (F)
-25 to 225°F
Cage Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.