Zoro Homepage

TIM 14138A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od

  • Mfr # 14138A

  • Zoro # G207381350


product price: $29.15
/ea

Key Features

Outside Dia. (In.)
2-3/4 in
Cone Width
0.7710 in
Bearing Width (In.)
0.771 in
Dynamic Load Capacity (Lb.)
3245 lb
Static Load Capacity (Lb.)
15,290 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
14138A
Zoro #
G207381350
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2-3/4 in
Cone Width
0.7710 in
Bearing Width (In.)
0.771 in

Details

Dynamic Load Capacity (Lb.)
3245 lb
Static Load Capacity (Lb.)
15,290 lb
For Use With
Imperial
Temp. Range (F)
-20 to 248°F
Cage Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.