TIM-22317 EM W33 W800 C4, Spherical Roller Bearings, Srb 400Mm Od Timken, 22317 EM W33 W800 C4
- Mfr # 22317 EM W33 W800 C4
- Zoro # G607140793
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Type
EM
Bore Dia. (mm)
85 mm
Outside Dia. (mm)
179.993 mm
Width (mm)
60 mm
Cage Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22317 EM W33 W800 C4
- Zoro #
- G607140793
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Dia. (mm)
- 85 mm
- Outside Dia. (mm)
- 179.993 mm
- Width (mm)
- 60 mm
Details
- Type
- EM
- Cage Material
- Brass
- Lubrication
- Light Oil Preservative
- Bearing Material
- Steel
- Temp. Range (F)
- -40 Degrees to 212 Degrees F
- Temp. Range
- -40 to 212°F
- Bore (mm)
- 85 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.