TIM-30303, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30303

  • Mfr # 30303

  • Zoro # G607137793


product price:  $26.15
/ea

Key Features

Cup Width
12.000 mm
Cone Width
14.000 mm
For Use With
Metric
Bore (mm)
17 mm
Temp. Range (F)
-20 to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
30303
Zoro #
G607137793
UPC #
-
Country of Origin
Unknown

Dimensions

Cup Width
12.000 mm
Cone Width
14.000 mm
Outside Dia. (mm)
47 mm

Details

For Use With
Metric
Bore (mm)
17 mm
Temp. Range (F)
-20 to 248°F
Lubrication
Light Oil Preservative
Material
Steel
Cage Material
Stamped Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.