Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIM-462A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 462A

  • Mfr # 462A

  • Zoro # G607137632


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.5"
Bearing Width (In.)
1.1542"
Cage Material
Steel
Temp. Range (F)
-20 to +248 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
462A
Zoro #
G607137632
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.5"
Bearing Width (In.)
1.1542"

Details

Cage Material
Steel
Temp. Range (F)
-20 to +248 °F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.