TIM-JL69310, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, JL69310

  • Mfr # JL69310

  • Zoro # G407137221


product price: $9.15
/ea

Key Features

Cup Width
13.500 mm
Bearing Width (In.)
0.5315 in
For Use With
METRIC
Lubrication
Light Oil Preservative
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
JL69310
Zoro #
G407137221
UPC #
-
Country of Origin
Unknown

Dimensions

Cup Width
13.500 mm
Bearing Width (In.)
0.5315 in

Details

For Use With
METRIC
Lubrication
Light Oil Preservative
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.