
Timken Seal, 1994
Mfr # 1994
Zoro # G3950592
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Material
Nitrile
Diameter
2.767 in
Overall Width
0.394 in
Housing Bore
2.756 in
Inch/Metric
METRIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1994
Zoro #
G3950592
UPC #
53893835013
Country of Origin
Unknown
Dimensions
Diameter
2.767 in
Overall Width
0.394 in
Shaft Size
1.89 in
Details
Material
Nitrile
Housing Bore
2.756 in
Inch/Metric
METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.