Zoro Homepage

Timken Seal, 221710

  • Mfr # 221710

  • Zoro # G3952896


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
Polyacrylate
Diameter
1.111 in
Overall Width
0.276 in
Shaft Size
0.669 in
Housing Bore
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221710
Zoro #
G3952896
UPC #
5389386147
Country of Origin
Unknown

Dimensions

Diameter
1.111 in
Overall Width
0.276 in
Shaft Size
0.669 in

Details

Material
Polyacrylate
Housing Bore
1.102 in
Inch/Metric
METRIC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.